DESCRIPTION

Spirax Sarco ANSI 150 200# Cast Steel Float and Thermostat Steam Trap

S66230

Valve Size:

SPECIFICATIONS

Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
200#
Valve Operator
Float
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY