2 in. 572F 232 psig Steam Trap
APT14HC 2 in. 572F 232 psig Steam Trap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- Collection:
- APT14HC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Maximum Temperature:
- 572
- Pressure - Maximum:
- 232 psig
- Pressure Class:
- 150#
- Product Type:
- Automatic Pump Trap
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in