Spirax Sarco Automatic Pump Trap S6120362

DESCRIPTION

  • Designed to remove and recover condensate (or other fluids) under all operating conditions, this range of self contained pumps uses steam or other pressurized gas as motive power

Spirax Sarco Automatic Pump Trap

S6120362

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 150
End Connection 1
NPT
Height
12 in
Material
Iron
Maximum Pressure
200 psi
UL Listed
No
Valve Size
1-1/2 in
Width
13-4/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS