3/4 in. 450F 250 psig 15# Steam Trap
B Series 3/4 in. 450F 250 psig 15# Steam Trap
Frequently Purchased Together
Product Details
- The discharge action is cyclic
- Condensate is discharged close to steam temperature
- Contains an inverted bucket mechanism which responds to the difference in density between steam and condensate
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 15#
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in