3/4 in. 450F 250 psig Steam Trap
B Series 3/4 in. 450F 250 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 5 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 250 psig
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in