• Cart

DESCRIPTION

Spirax Sarco BRV73 150# Ductile Iron Flanged Pressure Reducing Valve

S210397

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
BRV73
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Ductile Iron
Pressure Class
150#
UL Listed
No
Valve Size
1-1/2 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY