3/4 in. 329F 145 psig Steam Trap

You last purchased this on
 
Spirax Sarco

BT6-B 3/4 in. 329F 145 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

BT6-B 3/4 in. 329F 145 psig Steam Trap

  • Fast #
  • Part #S1803051
  • Item #4811091
  • Manufacturer Part #1803051
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BT6-B sanitary balanced pressure thermostatic steam trap is designed to remove condensate from clean and pure steam applications with minimal condensate retention
  • Requires Certification

Documents


Specifications

Collection:
BT6-B
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
329
Pressure - Maximum:
145 psig
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
3/4 in