DESCRIPTION

Spirax Sarco NPT Carbon Steel Reduced Bore Ball Valve

S33973

Valve Size:

SPECIFICATIONS

Color Finish
Red
End Connection 1
NPT
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY