Spirax Sarco Carbon Tipped Wye Strainer SPI52075

DESCRIPTION

  • Must be accessible for periodic removal of accumulated debris, by either blowing down or removal and cleaning of the screen
  • Should be installed with the flow direction as indicated on the body, in a vertical down or horizontal pipeline

Spirax Sarco Carbon Tipped Wye Strainer

SPI52075

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 600
ASTM Specifications
ASTM B-31.3
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Carbon Steel
Maximum Pressure
250 psi
Mesh Size
20
NSF Certified
No
Size
1/2 in x 1/2 in x 1/2 in