DESCRIPTION

  • Accurate control of pressure with choice of color coded springs
  • Combination of pilots allow for different types of control in one regulator
  • Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures

Spirax Sarco Cast Iron Series Main Valve

S55226

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1-1/2 in
Material
Cast Iron
Maximum Pressure
250 psi
Maximum Temperature
450
Size
1-1/2 in
Valve Size
1-1/2 in
Width
8-3/5 in

Starting at
Call for Pricing
  • QUANTITY