Stainless Steel 1-1/2 in. NPT Filter Body
CSF26 Stainless Steel 1-1/2 in. NPT Filter Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- CSF26
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psig
- Product Type:
- Filter Body
- Valve Size:
- 1-1/2 in