Spirax Sarco

D Series 2-1/2 x 12 in. 150# NPT Carbon Steel Noise Diffuser

Part #S65713  |  Manufacturer Part #65713

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Maximum Pressure: 320 psig

Pressure Class: 150#

Product Type: Noise Diffuser

Type: S65713

UL Listed: No

Valve Size: [12 in, 2-1/2 in]