D Series 2-1/2 x 12 in. 300# NPT Carbon Steel Noise Diffuser

Part #S65736  |  Item #3274636  |  Manufacturer Part #65736

$7,148.00 EACH

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI Class 300

Brand Model Compatibility: Pressure Reducing Valves

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Pressure Class: 300#

Product Type: Noise Diffuser

UL Listed: No

Valve Size: 12 in, 2-1/2 in