D Series 2 x 4 in. 150# NPT Carbon Steel Noise Diffuser

Part #S65673  |  Item #3273971  |  Manufacturer Part #65673

$2,080.00 EACH
(Pricing is for 2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Maximum Pressure: 320 psig

Pressure Class: 150#

Product Type: Noise Diffuser

Type: S65673

UL Listed: No

Valve Size: [2 in, 4 in]