Spirax Sarco

D Series 4 x 12 in. 300# NPT Carbon Steel Noise Diffuser

Part #S65742  |  Manufacturer Part #65742

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 300

Brand Model Compatibility: Pressure Reducing Valves

Collection: D Series

End Connection 1: MNPT

End Connection 2: Flanged

End Connections: MNPT x Flanged

Material: Carbon Steel

Pressure Class: 300#

Product Type: Noise Diffuser

Type: S65742

UL Listed: No

Valve Size: 12 in, 4 in