DESCRIPTION

  • The convenient in-line connections allow for servicing of all trap internals without removing the trap from the pipeline
  • The stainless steel air vent, float, and valve eliminate air binding, resist corrosion and allow for continuous drainage of condensate

Spirax Sarco Ductile Iron NPT Float and Thermostat Steam Trap

S6150066

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Iron, Steel
Valve Operator
Float
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Width
4-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS