DESCRIPTION

Spirax Sarco Ductile Iron Pump with Stainless Steel Check Valve

S728623

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Ductile Iron
Maximum Pressure
200 psi
Valve Size
3 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY