1-1/2 in. Cast Iron NPT 150 psig Liquid Drain Trap
FA-75 1-1/2 in. Cast Iron NPT 150 psig Liquid Drain Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- FA-75
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psig
- UL Listed:
- No
- Valve Size:
- 1-1/2 in