Spirax Sarco Freeze Protection Valve S74140

DESCRIPTION

  • Inlet exhaust kit

Spirax Sarco Freeze Protection Valve

S74140

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
180
Valve Seat Material
EPDM
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY