3/4 in. 450F 125 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT-75 3/4 in. 450F 125 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FT-75 3/4 in. 450F 125 psig Steam Trap

  • Fast #
  • Part #S50930
  • Item #225948
  • Manufacturer Part #50930
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unit heaters, air heating coils, heat exchangers and steam main drip stations
  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Typical applications: all process equipment, particularly when controlled by modulating temperature control valves
  • Parallel piping configuration
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Collection:
FT-75
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
450
Pressure - Maximum:
125 psig
Pressure Class:
75#
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Width:
6-1/5 in