1 in. NPT FT14-4.5 Float & Thermostatic Steam Trap 65 Stainless Steel
FT14 1 in. NPT FT14-4.5 Float & Thermostatic Steam Trap 65 Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
Documents
Specifications
- Collection:
- FT14
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psig
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in