FT450 1-1/2 in. 750F 535 psig Steam Trap

Part #S66282  |  Item #3275840  |  Manufacturer Part #66282

$5,456.00 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FT450

End Connection 1: Socket Weld

End Connections: Socket Weld

Maximum Pressure: 535 psig

Maximum Temperature: 750

Pressure Class: 65#

Valve Body Material: Cast Steel

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in