FT450 1 in. 750F 535 psig Steam Trap

Part #S66257  |  Item #3275568  |  Manufacturer Part #66257

$4,358.00 EACH
(Pricing is for 1 in)

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: FT450

Material: Cast Steel

Maximum Pressure: 535 psig

Maximum Temperature: 750

Pressure Class: 145#

Valve Body Material: Cast Iron

Valve Seat Material: Stainless Steel

Valve Size: 1 in