• Cart

DESCRIPTION

Spirax Sarco FT450 750F 535 psig Steam Trap

S66219

Valve Size:

SPECIFICATIONS

Collection
FT450
End Connection 1
NPT
End Connections
NPT
Material
Cast Steel
Maximum Pressure
535 psig
Maximum Temperature
750
Pressure Class
465#
Valve Body Material
Cast Iron
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY