• Cart

DESCRIPTION

Spirax Sarco FT450 750F 535 psig Steam Trap

S66263

Valve Size:

SPECIFICATIONS

Collection
FT450
Maximum Pressure
535 psig
Maximum Temperature
750
Pressure Class
200#
Valve Body Material
Cast Steel
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY