2-1/2 in. 450F 175 psi Steam Trap
FTB Super Capacity Series 2-1/2 in. 450F 175 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FTB-125
- Lever Handles
- Super Capacity
- Required accessories:M4997 or M4999 Rough-in valve
- ADA
Documents
Specifications
- ASTM:
- ASTM A-216 WCB
- Collection:
- FTB Super Capacity Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in