10 in. 482F 464 psig Steam Trap
HM34 Series 10 in. 482F 464 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-240
- Collection:
- HM34 Series
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 180 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 482
- Pressure - Maximum:
- 464 psig
- Recommended Valve Application:
- Water
- TIS:
- TIS 2.406
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in