IPC20 Stainless Steel 1 in. NPT Pipeline Connector

Part #S1285255  |  Item #3274648  |  Manufacturer Part #1285255

$822.00 EACH
(Pricing is for 1 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.11

ASTM Specifications: [ASTM A-351 CF8, ASTM A-582 416]

Brand Model Compatibility: UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps

Collection: IPC20

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Maximum Pressure: 464 psig

Product Type: Pipeline Connector

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1 in