Spirax Sarco IPC20 Stainless Steel 1/2 in. NPT Pipeline Connector S128555

DESCRIPTION

Spirax Sarco IPC20 Stainless Steel 1/2 in. NPT Pipeline Connector

S1285055

Manufacturer Part #: 1285055

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-351 CF8, ASTM A-582 416
Brand Model Compatibility
UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
Collection
IPC20
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
464 psig
Product Type
Pipeline Connector
UL Listed
No
Valve Port Opening
Full Port

Print

DOCUMENTS