• Cart

DESCRIPTION

Spirax Sarco MST21 752F 25 bar Steam Trap

S125190

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276 Grade 431, ASTM A-743 CF16F
Collection
MST21
End Connection 1
NPT
End Connections
NPT
Maximum Pressure
25 bar
Maximum Temperature
752
Recommended Valve Application
Water
Valve Body Material
Stainless Steel
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY