DESCRIPTION

  • Capable of automatically trapping or pumping, depending on pipeline conditions
  • Designed to remove and recover condensate (or other fluids) under all operating conditions, this range of self contained pumps uses steam or other pressurized gas as motive power

Spirax Sarco NPT Automatic Pump Trap

S6120390

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 150
Diameter
1-1/2 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Height
12 in
Length
10-1/5 in
Material
Iron
Maximum Pressure
200 psi
Size
1-1/2 in x 1-1/2 in
Width
13-4/5 in