• Cart

DESCRIPTION

Spirax Sarco NPT Bronze Direct Operated Temperature Regulator

S0788

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Bronze
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY