• Cart

DESCRIPTION

Spirax Sarco NPT Pipeline Connector with Integral Spiratec Sensor and Steam Loss and Water Detector

S128574

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-351 CF8, ASTM A-582 416
Brand Model Compatibility
Spirax Sarco UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY