• Cart

DESCRIPTION

Spirax Sarco NPT Stainless Steel Standard Screen Wye Strainer for Water

S5396F

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B16.11, ANSI B16.25
ASME Specifications
ASME B16.34:2004
ASTM Specifications
ASTM A-351 CF8M
Brand Model Compatibility
5 in F-250 Y-Strainer
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Material
Stainless Steel
NSF Certified
No
Product Type
Screen
Recommended Valve Application
Water
Strainer Type
Wye
Valve Size
5 in

Starting at
Call for Pricing
  • QUANTITY