• Cart

DESCRIPTION

Spirax Sarco NPT Stainless Steel Steam Trap

S7093

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
Material
Stainless Steel
Maximum Pressure
300 psi
Valve Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY