• Cart

DESCRIPTION

  • For use with the UTD, UBP and other strainer connector traps
  • Pipeline strainers are essential to keep steam pipelines clean and protect equipment

Spirax Sarco NPT Swivel Connector with Strainer

S679

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Stainless Steel
Product Type
Connector

Starting at
Call for Pricing
  • QUANTITY