DESCRIPTION

  • For use with the UTD, UBP and other strainer connector traps
  • Pipeline strainers are essential to keep steam pipelines clean and protect equipment

Spirax Sarco NPT Swivel Connector with Strainer

S67978

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Material
Stainless Steel
Size
1/2 in
Valve Size
1/2 in