Spirax Sarco

RTH-125 1/2 in. 353F 125 psig Steam Trap

Part #S70589  |  Manufacturer Part #70589

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: RTH-125

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 125 psig

Maximum Temperature: 353

Valve Body Material: Brass

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in