SA423 8 x 4-4/5m 105 - 225F Knob Control Capillary

Part #S3834493  |  Item #3276144  |  Manufacturer Part #3834493

$3,229.00 EACH
(Pricing is for 8 m)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BMRA and BMFRA Valves

Collection: SA423

End Connection 1: Compression

End Connections: Compression

Length: 8 m

Material: Brass, Stainless Steel

Product Type: Controller

UL Listed: No

Valve Operator: Knob

Valve Size: 1/2 in - 2 in

Width: 4-4/5 m