• Cart

DESCRIPTION

Spirax Sarco SIB30 752F 725 psig Steam Trap

S110295

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-314
Collection
SIB30
End Connection 1
Socket Weld
End Connections
Socket Weld
Maximum Pressure
725 psig
Maximum Temperature
752
Valve Body Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY