3/4 in. 400F 290 psig Steam Trap
SIB30H 3/4 in. 400F 290 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-314
- Collection:
- SIB30H
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 290 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in