• Cart

DESCRIPTION

Spirax Sarco SIB30H 752F 725 psig Steam Trap

S110790

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM A-314
Collection
SIB30H
End Connection 1
NPT
End Connections
NPT
Maximum Pressure
725 psig
Maximum Temperature
752
Valve Body Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY