Spirax Sarco SMC32Y 1 in. 752F 725 psig Steam Trap S0763062

Spirax Sarco

SMC32Y 1 in. 752F 725 psig Steam Trap

Part #S0763062  |  Manufacturer Part #0763062

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-105N

Collection: SMC32Y

End Connection 1: Socket Weld

End Connections: Socket Weld

Material: Carbon Steel

Maximum Pressure: 725 psig

Maximum Temperature: 752

Recommended Valve Application: [Gas, Water]

Valve Port Opening: Full Port

Valve Seat Material: Stainless Steel

Valve Size: 1 in