• Cart

DESCRIPTION

Spirax Sarco Socket Weld Forged Steel Bellow Sealed Stop Valve

S132695

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
ASTM Specifications
ASTM A-105, ASTM A-105N, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276, ASTM A-479, ASTM A-582
End Connection 1
Socket Weld
End Connection 2
Socket Weld
ISO Specifications
ISO 15761, ISO 9001
Material
Forged Steel
Recommended Valve Application
Gas, Liquid, Steam, Water
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Stellite
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY