SRV463S 1-1/2 in. 150# Stainless Steel Flanged Pressure Reducing Valve

Part #S65640340  |  Item #3276103  |  Manufacturer Part #65640340

$19,148.00 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: SRV463S

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: No

Material: Stainless Steel

Maximum Temperature: 463

NSF Certified: No

Pressure Class: 150#

Valve Size: 1-1/2 in

Valve Type: Pressure Reducing Valve