SRV463S 1/2 in. 150# 75 psig 316L Stainless Steel Flanged Pressure Reducing Valve

Part #S65600840  |  Item #3275778  |  Manufacturer Part #65600840

$11,347.00 EACH
(Pricing is for 1/2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SRV463S

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 75 psig

Maximum Temperature: 190

NSF Certified: No

Pressure Class: 150#

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve