SRV463S 1-1/4 in. 150# Stainless Steel Flanged Pressure Reducing Valve

Part #S65630340  |  Manufacturer Part #65630340

Starting at
$19,057.00 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: SRV463S

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: No

Material: Stainless Steel

Maximum Temperature: 463

NSF Certified: No

Pressure Class: 150#

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve