SRV463S 2 in. 150# 16 psig Stainless Steel Flanged Pressure Reducing Valve

Part #S65650010  |  Item #3274398  |  Manufacturer Part #65650010

$19,519.00 EACH
(Pricing is for 2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class 150

Collection: SRV463S

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 16 psig

Maximum Temperature: 572

NSF Certified: No

Pressure Class: 150#

Valve Size: 2 in

Valve Type: Pressure Reducing Valve