SRV463S 3/4 in. 150# Stainless Steel Flanged Pressure Reducing Valve

Part #S65610340  |  Item #3274706  |  Manufacturer Part #65610340

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SRV463S

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

IAPMO Listed: No

Material: Stainless Steel

Maximum Temperature: 572

NSF Certified: No

Pressure Class: 150#

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve