• Cart

DESCRIPTION

Spirax Sarco Stainless Steel Disc Check Valve with Standard Spring and EPDM Seat

S1348095

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150, ASME Class 300
ASTM Specifications
ASTM A-276 316, ASTM A-351
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Stainless Steel
NSF Certified
No
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY